Zoro Homepage

Asteria 2 Light Wall Sconce 9.75 In. Vintage Brass

  • Mfr # 418-21-VB

  • Zoro # G615449734


product price: $1,754.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Width
9.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-21-VB
Zoro #
G615449734
UPC #
782042445604
Country of Origin
China

Dimensions

Height
20.75 in
Width
9.75 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
ETL Damp
Number of Bulbs
2
Lamp Included
No
Shade Color
White
Body Material
Brass
Watts
25W
Extention
4 in
Designer
Corbett Standard
Socket Count
2
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Shade Material
Alabaster

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.