Zoro Homepage

Atom 10 Light Chandelier 36 In. Vintage Brass

  • Mfr # 452-36-VB

  • Zoro # G515448561


product price: $4,642.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Number of Lights
10
Material
Brass
Standards
ETL Damp
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-36-VB
Zoro #
G515448561
UPC #
197292077978
Country of Origin
China

Dimensions

Length
36 in
Height
31.25 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Vintage Brass
Number of Lights
10
Material
Brass
Standards
ETL Damp
Bulb Included
No
Shade Color
Clear
Voltage
120V
Shade Material
Glass
Includes
Fixture, Hardware
Cord Type
B & W Teflon W/ Ground Wire
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Designer
Corbett Standard
Socket Count
10
Battery Included
No
Slope Compatible
No

Description

A nature-inspired spin on an iconic mid-century sputnik design, Atom brings a burst of illumination to modern interiors. This dynamic composition features glass spheres and cylinders that are brilliantly lit by energy-efficient LEDs. The reeded detailing of the arms is accented by smooth metalwork in a Vintage Brass finish. Atom is available as a 2-light wall sconce and 10 or 13-light chandeliers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.