Shop CORBETT LIGHTING
See all product information
Create Account
Atom 2 Light Wall Sconce 5.5 In. Vintage Brass
- Mfr # 452-02-VB
- Zoro # G115448565
product price:Â
$
1,021.00
/ea
Free Shipping & Returns
Key Features
Height
27.5 in
Width
5.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452-02-VB
- Zoro #
- G115448565
- UPC #
- 197292077954
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Brass
- Item
- Wall Sconce
- Body Material
- Brass
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Watts
- 12W
- Standards
- ETL Damp
- Lamp Included
- No
- Designer
- Corbett Standard
- Slope Compatible
- No
- Bulb Shape
- Integrated LED
- Battery Included
- No
- Socket Count
- 2
- Shade Material
- Glass
- Extention
- 6.5 in
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 27.5 in
- Width
- 5.5 in
- Length
- 5.5 in
Description
A nature-inspired spin on an iconic mid-century sputnik design, Atom brings a burst of illumination to modern interiors. This dynamic composition features glass spheres and cylinders that are brilliantly lit by energy-efficient LEDs. The reeded detailing of the arms is accented by smooth metalwork in a Vintage Brass finish. Atom is available as a 2-light wall sconce and 10 or 13-light chandeliers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.