Zoro Homepage

Atria 1 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 560-01-VB

  • Zoro # G422646883


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Back Plate Type
Round; 4.75in. W x 0.5in. H
Slope Ceiling Adaptable
No
Dimmable
No
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560-01-VB
Zoro #
G422646883
UPC #
197292153450
Country of Origin
Indonesia

Dimensions

Overall Dimension
11.75in. W x 9.75in. H
Width
11.75 in
Height
9.75 in

Details

Lamp Included
No
Back Plate Type
Round; 4.75in. W x 0.5in. H
Slope Ceiling Adaptable
No
Dimmable
No
Color
Vintage Brass
Bulb Type
B11
Body Material
Aluminum
Number of Bulbs
1
Item
Bath and Vanity
Fixture Wattage
10 W
Finish
Vintage Brass
Fixture Voltage
120 V
Power Source
Hardwired
Lamp Base
E12
Standards
UL Listed; cUL DampRated

Description

Atria brings softness to geometry through a refined play of form and finish. Finished entirely in Vintage Brass, its gently rounded pyramidal silhouette recalls the shape of a seashell-organic, grounded, and elegantly understated. Striking in its simplicity, Atria casts a warm, ambient glow across the wall, offering sculptural presence without visual weight. Atria adds a quiet impact to interiors that call for subtlety and material richness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.