Zoro Homepage

Aura 6 Light Wall Sconce 10.25 In. Vintage Gold Leaf

  • Mfr # 437-30-VGL

  • Zoro # G815447875


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
10.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-30-VGL
Zoro #
G815447875
UPC #
782042455238
Country of Origin
Philippines

Dimensions

Height
30 in
Width
10.25 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Watts
6W
Body Material
Steel/Aluminum
Shade Color
Vintage Gold Leaf
Extention
6.25 in
Product Care
Clean with a soft, damp cloth
Shade Material
Metal
Battery Included
No
Bulb Shape
G9
Socket Count
6
Designer
Corbett Standard
Slope Compatible
No

Description

Aura's sculptural, bowl-like shades of increasing size, flow from a Vintage Golf Leaf or White Plaster arm with round metal detailing. Both finishes add texture and a sense of movement to this 6-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.