Zoro Homepage

Aveline 12 Light Chandelier 33.25 In. Blackened Silver Leaf

  • Mfr # 414-34-BSL

  • Zoro # G615448546


product price: $4,887.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Blackened Silver Leaf
Voltage
120V
Length
33.25 in
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-34-BSL
Zoro #
G615448546
UPC #
782042429956
Country of Origin
Philippines

Dimensions

Length
33.25 in
Chain Length
72 in
Height
38 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Blackened Silver Leaf
Voltage
120V
Shade Material
Glass
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Shade Color
Clear
Material
Steel
Number of Lights
12
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
12
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.