Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aveline 8 Light Chandelier 22 In. Black Silver Leaf

  • Mfr # 414-23-BSL

  • Zoro # G115448664


product price: $2,819.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Black Silver Leaf
Shade Color
Clear
Number of Lights
8
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414-23-BSL
Zoro #
G115448664
UPC #
782042429932
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Length
22 in
Height
27.25 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Black Silver Leaf
Shade Color
Clear
Number of Lights
8
Standards
UL Damp
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
No
Shade Material
Glass
Material
Steel
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.