Zoro Homepage

Balerma 6.25 in. Wall Sconce Vintage Brass

  • Mfr # 494-04-VB

  • Zoro # G916052121


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Fixture Wattage
12 W
Includes
Fixture, Hardware
Glass Color
Vintage Brass
Lumens
475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-04-VB
Zoro #
G916052121
UPC #
197292106067
Country of Origin
China

Dimensions

Height
27.5 in
Width
6.25 in
Backplate Width (sconces only)
7.5 in
Backplate Height (sconces only)
4.75 in

Details

Finish
Vintage Brass
Item
Sconce
Fixture Wattage
12 W
Includes
Fixture, Hardware
Glass Color
Vintage Brass
Lumens
475
Series
Balerma
Color Temperature
2700 K
Damp/Wet Rating
ETL Damp
CRI
90
Body Material
Glass
Fixture Voltage
120 V
Number of Bulbs
4
Integrated LED
Yes
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Balermas unique design highlights the beauty of matte cloud glass. This double sconce is brought to life by an LED core, revealing the complex veining of the milky glass. Large cuffs and a matching backplate finished in Vintage Brass add a luxurious note of contrast. Whether in a 2 or 4-light format, Balerma is a stylish choice to flank a vanity mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.