Shop CORBETT LIGHTING
See all product information
Create Account
Belluno 2 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 533-28-VGL
- Zoro # G622646904
product price:
$
2,188.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Leaf
Fixture Wattage
15 W
Body Material
Textile
Overall Dimension
28in. W x 20.25in. H
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 533-28-VGL
- Zoro #
- G622646904
- UPC #
- 197292152194
- Country of Origin
- Philippines
Dimensions
- Overall Dimension
- 28in. W x 20.25in. H
- Chain Length
- 72 in
- Width
- 28 in
- Height
- 20.25 in
Details
- Item
- Flush Mount
- Housing Finish
- Leaf
- Fixture Wattage
- 15 W
- Body Material
- Textile
- Dimmable
- No
- Fixture Voltage
- 120V
- Slope Ceiling Adaptable
- Yes
- Canopy Type
- Round; 6.5in. W x 1.25in. H
- Shade Type
- Handmade Paper
- Power Source
- Hardwired
- Bulb Type
- A19
- Color
- Vintage Gold Leaf
- Lamp Base
- E26
- Number of Lights
- 2
- Bulb Included
- No
- Standards
- UL Listed; cUL DampRated
Description
Airy and textural, Belluno’s tiered composition pairs sculptural volume with a lightness of material. Made from pleated white paper, each layer brings a soft sense of translucency and movement. The Vintage Gold Leaf finish on the chain, ceiling canopy, and lower cap adds an elegant contrast to the crisp white folds. Available as a 2-light and 3-light chandelier, Belluno sets a soft ambience as light shines through its paper construction. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.