Zoro Homepage

Bergamo 4 Light Lantern 13 In. Vintage Gold Leaf

  • Mfr # 435-31-VGL/GL

  • Zoro # G815447981


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Number of Lights
4
Finish
Vintage Gold Leaf
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-31-VGL/GL
Zoro #
G815447981
UPC #
782042455191
Country of Origin
Philippines

Dimensions

Height
21.75 in
Length
13 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
4
Item
Lantern
Finish
Vintage Gold Leaf
Watts
60W
Lamp Included
No
Material
Steel
Includes
Fixture, Hardware
Standards
UL Dry
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.