Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bickley 3 Light Linear 62 In. Vintage Brass

  • Mfr # 298-53

  • Zoro # G315449751


product price: $440.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
62 in
Width
20 in
Height
21 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298-53
Zoro #
G315449751
UPC #
782042316607
Country of Origin
India

Dimensions

Length
62 in
Width
20 in
Height
21 in
Canopy Width
5.5 in

Details

Item
Linear
Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
Bulb Included
No
Shade Material
Glass
Watts
4W
Shade Color
Opal White
Bulb Shape
G9
Battery Included
No
Material
Solid Brass
Slope Compatible
No
Socket Count
3
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Standards
UL Dry

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.