Zoro Homepage

Bijoux 1 Light Wall Sconce 7.5 In. Warm Silver Leaf

  • Mfr # 161-11-WSL

  • Zoro # G115447704


product price: $359.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Warm Silver Leaf
Shade Color
Faceted Clear Crystal
Length
7.5 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-11-WSL
Zoro #
G115447704
UPC #
782042437555
Country of Origin
Philippines

Dimensions

Height
12 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Warm Silver Leaf
Item
Wall Sconce
Shade Color
Faceted Clear Crystal
Lamp Included
No
Standards
UL Dry
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
60W
Slope Compatible
No
Designer
Corbett Standard
Socket Count
1
Shade Material
Crystal
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
5.5 in
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.