Shop CORBETT LIGHTING
See all product information
Create Account
Bijoux 2 Light Wall Sconce 13.75 In. Silver Leaf With Antique Mist
- Mfr # 161-12
- Zoro # G315447566
product price:Â
$
282.00
/ea
Free Shipping & Returns
Key Features
Height
23.5 in
Fixture Voltage
120V
Finish
Silver Leaf With Antique Mist
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 161-12
- Zoro #
- G315447566
- UPC #
- 782042779495
- Country of Origin
- Philippines
Dimensions
- Height
- 23.5 in
- Length
- 13.75 in
- Width
- 13.75 in
Details
- Fixture Voltage
- 120V
- Finish
- Silver Leaf With Antique Mist
- Item
- Wall Sconce
- Body Material
- Hand-Crafted Iron
- Includes
- Fixture, Hardware
- Watts
- 60W
- Lamp Included
- No
- Number of Bulbs
- 2
- Shade Color
- Faceted Clear Crystal
- Standards
- UL Dry
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
- Extention
- 5.75 in
- Shade Material
- Crystal
- Socket Count
- 2
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.