Zoro Homepage

Bliss 1 Light Wall Sconce 4.25 In. Warm Silver Leaf

  • Mfr # 162-11-WSL

  • Zoro # G815449008


product price: $757.00
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Fixture Voltage
120V
Finish
Warm Silver Leaf
Body Material
Hand-Worked Iron
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162-11-WSL
Zoro #
G815449008
UPC #
782042474703
Country of Origin
Philippines

Dimensions

Height
24.5 in
Width
4.25 in
Length
4.25 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Warm Silver Leaf
Item
Wall Sconce
Body Material
Hand-Worked Iron
Standards
UL Dry
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Extention
4.75 in
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Socket Count
1

Description

A frosted glass shade trimmed in a stunning Topaz Leaf finish is accented by a faceted glass medallion and beaded metal tassel. Bliss is a vision of traditional elegance radiating pure opulence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.