
Bucharest Wall Sconce in Vintage Gold Leaf
Mfr # 508-03-VGL
Zoro # G216138730
product price: $676.00
/ea
Free Shipping & Returns
Key Features
Watts
10 W
Includes
Fixture, Hardware
Bulb Type
E12 Candelabra Base
Lamp Included
No
Damp/Wet Rating
UL Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
508-03-VGL
Zoro #
G216138730
UPC #
197292122883
Country of Origin
Philippines
Dimensions
Height
18 in
Width
8.25 in
Backplate Height
0.5 in
Backplate Width
4.5 in
Details
Watts
10 W
Includes
Fixture, Hardware
Bulb Type
E12 Candelabra Base
Lamp Included
No
Damp/Wet Rating
UL Damp
Item
Wall Sconce
Series
Bucharest
Lamp Base
B11
Number of Bulbs
3
Body Material
Iron
Finish
Vintage Gold Leaf
Fixture Voltage
120V
Description
The petite scale of the Bucharest sconce does nothing to diminish its impact. The artful, rhythmic design features a stack of three conical half-shades that create a dramatic, ambient wash of light on the wall. The shapes are complemented by the exquisite finish options of Hammered Vintage Gold Leaf or Warm Silver Leaf, adding texture that highlights the masterful craftsmanship of this unique sconce.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.