
Bucharest Wall Sconce in Warm Silver Leaf
Mfr # 508-03-WSL
Zoro # G116138731
product price: $676.00
/ea
Free Shipping & Returns
Key Features
Height
18 in
Body Material
Iron
Number of Bulbs
3
Fixture Voltage
120V
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
508-03-WSL
Zoro #
G116138731
UPC #
197292122906
Country of Origin
Philippines
Dimensions
Height
18 in
Width
8.25 in
Backplate Width
4.5 in
Backplate Height
0.5 in
Details
Body Material
Iron
Number of Bulbs
3
Fixture Voltage
120V
Lamp Included
No
Bulb Type
E12 Candelabra Base
Watts
10 W
Series
Bucharest
Finish
Warm Silver Leaf
Damp/Wet Rating
UL Damp
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Base
B11
Description
The petite scale of the Bucharest sconce does nothing to diminish its impact. The artful, rhythmic design features a stack of three conical half-shades that create a dramatic, ambient wash of light on the wall. The shapes are complemented by the exquisite finish options of Hammered Vintage Gold Leaf or Warm Silver Leaf, adding texture that highlights the masterful craftsmanship of this unique sconce.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.