Zoro Homepage

Buenos Aires 1 Light Wall Sconce 5.25 In. Vintage Brass

  • Mfr # 457-01-VB

  • Zoro # G815450028


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Height
44 in
Width
5.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-01-VB
Zoro #
G815450028
UPC #
197292078173
Country of Origin
India

Dimensions

Height
44 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
15W
Standards
UL Damp
Body Material
Brass
Shade Color
Vintage Brass
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Shade Material
Brass
Battery Included
No
Extention
6.25 in
Cord Type
B & W Teflon W/ Ground Wire
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

A classic sconce design with a mid-century twist that brings a dose of vintage glamor to modern interiors. Its slender, elongated stem draws inspiration from botanical forms, blossoming into a distinctive double-layer inverted cone. The Vintage Brass finish completes the sconce with a bold, luxurious flourish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.