Shop CORBETT LIGHTING
See all product information
Create Account
Calligraphy 2 Light Chandelier 18 In. Gold Leaf W Polished Stainless
- Mfr # 216-41-GL/SS
- Zoro # G715446565
product price:Â
$
2,196.00
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216-41-GL/SS
- Zoro #
- G715446565
- UPC #
- 782042474710
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 16W
- Finish
- Gold Leaf W Polished Stainless
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Voltage
- 120V
- Material
- Hand-Crafted Iron
- Bulb Shape
- Integrated LED
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 2
- Designer
- Corbett Standard
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Height
- 16.5 in
- Length
- 18 in
- Canopy Width
- 5.5 in
- Width
- 18 in
Description
An airy and sculptural interpretation of the art of exquisite hand lettering, Calligraphy evokes swirling script flowing across the page - as if right from the artist's instrument. At its core are two powerful LED light engines surrounded by floating bands held in place by thin, curving lines.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.