Zoro Homepage

Calligraphy 2 Light Chandelier 34 In. Hand-Crafted Iron

  • Mfr # 213-43-SL/SS

  • Zoro # G315449720


product price: $3,705.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Chain Length
120 in
Voltage
120V
Standards
UL Dry
Height
31.25 in
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-43-SL/SS
Zoro #
G315449720
UPC #
782042474574
Country of Origin
Philippines

Dimensions

Chain Length
120 in
Length
34 in
Height
31.25 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
24W
Finish
Hand-Crafted Iron
Voltage
120V
Standards
UL Dry
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Bulb Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Socket Count
2
Bulb Shape
Integrated LED

Description

An airy and sculptural interpretation of the art of exquisite hand lettering, Calligraphy evokes swirling script flowing across the page - as if right from the artist's instrument. At its core are two powerful LED light engines surrounded by floating bands held in place by thin, curving lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.