Zoro Homepage

Calligraphy 2 Light Wall Sconce 12 In. Gold Leaf W Polished Stainless

  • Mfr # 216-12-GL/SS

  • Zoro # G515446536


product price: $445.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Fixture Voltage
120V
Finish
Gold Leaf W Polished Stainless
Watts
5W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-12-GL/SS
Zoro #
G515446536
UPC #
782042438231
Country of Origin
Philippines

Dimensions

Height
12 in
Width
12 in
Length
12 in
Chain Length
120 in

Details

Fixture Voltage
120V
Finish
Gold Leaf W Polished Stainless
Item
Wall Sconce
Watts
5W
Lamp Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Body Material
Hand-Crafted Iron
Extention
6.5 in
Socket Count
2
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED

Description

An airy and sculptural interpretation of the art of exquisite hand lettering, Calligraphy evokes swirling script flowing across the page - as if right from the artist's instrument. At its core are two powerful LED light engines surrounded by floating bands held in place by thin, curving lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.