Zoro Homepage

Calligraphy 2 Light Wall Sconce 12 In. Silver Leaf

  • Mfr # 213-12-SL/SS

  • Zoro # G615449727


product price: $445.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
12 in
Fixture Voltage
120V
Finish
Silver Leaf
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-12-SL/SS
Zoro #
G615449727
UPC #
782042438187
Country of Origin
Philippines

Dimensions

Height
12 in
Width
12 in
Length
12 in
Chain Length
120 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Standards
UL Dry
Watts
5W
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Hand-Crafted Iron
Bulb Shape
Integrated LED
Designer
Corbett Standard
Battery Included
No
Extention
6.5 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
2

Description

An airy and sculptural interpretation of the art of exquisite hand lettering, Calligraphy evokes swirling script flowing across the page - as if right from the artist's instrument. At its core are two powerful LED light engines surrounded by floating bands held in place by thin, curving lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.