Shop CORBETT LIGHTING
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carini 3 Light Pendant 24 In. Vintage Gold Leaf/Gesso White
- Mfr # 411-24-VGL/GSW
- Zoro # G815448810
product price:Â
$
1,459.00
/ea
Key Features
Length
24 in
Voltage
120V
Number of Lights
8
Shade Material
Metal
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411-24-VGL/GSW
- Zoro #
- G815448810
- UPC #
- 782042424166
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 8
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Vintage Gold Leaf/Gesso White
- Material
- Steel
- Watts
- 60W
- Shade Color
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Lamp Included
- No
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Designer
- Corbett Standard
- Battery Included
- No
Dimensions
- Height
- 21.5 in
- Length
- 24 in
- Canopy Width
- 6.5 in
- Width
- 24 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.