Zoro Homepage

Cartagena 27 Light Chandelier 39.5 In. Vintage Gold Leaf

  • Mfr # 365-39-VGL

  • Zoro # G115448718


product price: $6,600.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Height
46.5 in
Bulb Included
No
Material
Iron
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365-39-VGL
Zoro #
G115448718
UPC #
197292055457
Country of Origin
Philippines

Dimensions

Height
46.5 in
Length
39.5 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Bulb Included
No
Material
Iron
Standards
UL Damp
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
16
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
27
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard

Description

Capturing the dynamism of its namesake city, Cartagena cuts an impressive figure with its shimmering layers and exquisite materiality. Tiers of lustrous leaf-shaped panels crafted from fine Capiz Shell exude drama and decadence. Vintage Gold Leaf heightens the glamor of this statement piece, which comes as a sconce or chandelier in three sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.