Zoro Homepage

Catania 1 Light Wall Sconce 7.75 In. Vintage Brass

  • Mfr # 456-01-VB

  • Zoro # G515449971


product price: $869.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
7.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-01-VB
Zoro #
G515449971
UPC #
197292078159
Country of Origin
India

Dimensions

Height
7.75 in
Width
7.75 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Standards
UL Damp
Lamp Included
No
Body Material
Brass
Watts
15W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
1
Designer
Corbett Standard
Extention
8.75 in

Description

Drawing inspiration from antique jewelry, the Catania sconce stirs up nostalgia for a bygone era. The thoughtfully proportioned design features an upward-facing bowl accented by a large lower finial. Subtly hammered Vintage Brass metalwork adds another layer of vintage charm. Despite its petite stature, Catania makes a bold statement in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.