Zoro Homepage

Caterina 1 Light Bath And Vanity 5 In. Black Brass

  • Mfr # 433-27-BBR

  • Zoro # G315446835


product price: $1,441.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Length
5 in
Width
5 in
Housing Finish
Black Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-27-BBR
Zoro #
G315446835
UPC #
782042445505
Country of Origin
China

Dimensions

Height
26.5 in
Length
5 in
Width
5 in

Details

Item
Bath and Vanity
Housing Finish
Black Brass
Voltage
120V
Shade Material
Glass
Standards
ETL Damp
Watts
14W
Includes
Fixture, Hardware
Bulb Included
No
Housing Material
Iroluminum
Shade Color
Clear
Battery Included
No
Slope Compatible
No
Extention
6.25 in
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.