Zoro Homepage

Caterina 1 Light Wall Sconce 5 In. Black Brass

  • Mfr # 433-14-BBR

  • Zoro # G115446882


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Includes
Fixture, Hardware
Shade Color
Clear
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-14-BBR
Zoro #
G115446882
UPC #
782042445482
Country of Origin
China

Dimensions

Height
14.25 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Clear
Body Material
Iroluminum
Lamp Included
No
Standards
ETL Damp
Watts
8W
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Slope Compatible
No
Socket Count
1
Designer
Corbett Standard
Battery Included
No
Extention
6.25 in

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.