Zoro Homepage

Celestial 6 Light Chandelier 31.5 In. Aged Brass

  • Mfr # 398-32-AGB

  • Zoro # G215447888


product price: $4,486.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Standards
UL Damp
Includes
Fixture, Hardware
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398-32-AGB
Zoro #
G215447888
UPC #
782042402317
Country of Origin
China

Dimensions

Height
26.5 in
Length
31.5 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Standards
UL Damp
Includes
Fixture, Hardware
Number of Lights
6
Shade Color
Opal Etched
Shade Material
Glass Rods
Material
Steel
Voltage
120V
Bulb Included
No
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Socket Count
6
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.