Zoro Homepage

Celestial 7 Light Semi Flush 26 In. Aged Brass

  • Mfr # 398-26-AGB

  • Zoro # G615447839


product price: $4,486.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Aged Brass
Length
26 in
Height
14 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398-26-AGB
Zoro #
G615447839
UPC #
782042402300
Country of Origin
China

Dimensions

Length
26 in
Height
14 in
Width
26 in
Canopy Width
20 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Clear
Watts
8W
Product Care
Clean with a soft, damp cloth
Battery Included
No
Shade Material
Glass Rods
Bulb Included
No
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
7
Standards
UL Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.