Zoro Homepage

Charisma 1 Light Wall Sconce 6.75 In. Gold Leaf W Polished Stainless

  • Mfr # 220-11-GL/SS

  • Zoro # G215446775


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Gold Leaf W Polished Stainless
Shade Color
Clear Crystal
Lamp Included
No
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-11-GL/SS
Zoro #
G215446775
UPC #
197292093497
Country of Origin
Philippines

Dimensions

Height
14 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Gold Leaf W Polished Stainless
Item
Wall Sconce
Shade Color
Clear Crystal
Lamp Included
No
Standards
UL Dry
Watts
8W
Number of Bulbs
1
Body Material
Hand-Crafted Stainless and Aluminum
Includes
Fixture, Hardware
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
1
Shade Material
Crystal
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Extention
3.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.