Zoro Homepage

Charm 1 Light Chandelier 30 In. Soft White

  • Mfr # 290-42-GL/SWH

  • Zoro # G615448683


product price: $2,401.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bulb Included
No
Includes
Fixture, Hardware
Height
21 in
Voltage
120V
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-42-GL/SWH
Zoro #
G615448683
UPC #
782042450561
Country of Origin
Philippines

Dimensions

Height
21 in
Length
30 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Soft White
Bulb Included
No
Includes
Fixture, Hardware
Voltage
120V
Material
Hand-Crafted Iron
Shade Color
Opal White
Shade Material
Glass
Standards
UL Dry
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.