Zoro Homepage

Charm 1 Light Pendant 23 In. Gold Leaf/White

  • Mfr # 290-41-GL/SWH

  • Zoro # G815448711


product price: $1,800.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Length
23 in
Voltage
120V
Finish
Gold Leaf/White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-41-GL/SWH
Zoro #
G815448711
UPC #
782042488694
Country of Origin
Philippines

Dimensions

Height
16.5 in
Length
23 in

Details

Voltage
120V
Item
Pendant
Finish
Gold Leaf/White
Includes
Fixture, Hardware
Standards
DRY
Material
Hand-Crafted Iron
Watts
60W
Lamp Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.