Zoro Homepage

Charoite 8.25 in. Wall Sconce Vintage Brass

  • Mfr # 479-02-VB

  • Zoro # G116052129


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Series
Charoite
CRI
90
Color Temperature
2700 K
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-02-VB
Zoro #
G116052129
UPC #
197292101536
Country of Origin
China

Dimensions

Height
23 in
Width
8.25 in
Backplate Width (sconces only)
5.25 in
Backplate Height (sconces only)
5.25 in

Details

Item
Sconce
Finish
Vintage Brass
Series
Charoite
CRI
90
Color Temperature
2700 K
Lumens
425
Includes
Fixture, Hardware
Glass Color
Vintage Brass
Number of Bulbs
2
Body Material
Brass
Damp/Wet Rating
ETL Damp
Fixture Wattage
8 W
Fixture Voltage
120 V
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Dimmer
ELV, TRIAC

Description

Mimicking bobbles on an earring, the stacked opal-seeded glass shades in the Charoite sconce are pierced by a sleek Vintage Brass post. When hung in multiples, the harmonious geometries of this fixture create the look of jewelry for the walls. Powered by LED, Charoite emits a warm glow that is perfect for small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.