Zoro Homepage

Chimera 2 Light Wall Sconce 12.5 In. Warm Silver Leaf

  • Mfr # 176-13-WSL

  • Zoro # G915448659


product price: $2,401.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Warm Silver Leaf
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-13-WSL
Zoro #
G915448659
UPC #
197292050308
Country of Origin
Philippines

Dimensions

Height
17.5 in
Length
12.5 in

Details

Fixture Voltage
120V
Finish
Warm Silver Leaf
Item
Wall Sconce
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Hand-Crafted Iron
Watts
60W
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Extention
6 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
2

Description

Chimera from Corbett Lighting is a study in dynamic shape and kinetic energy. Featuring shimmering nickel and crystal tassels and clear tubular glass, the fixture is supported by a hand-crafted frame finished in an attractive Tranquility silver leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.