
Cielo 1 Light Wall Sconce 12.5 In. Silver Leaf, left
Mfr # 221-11
Zoro # G815447578
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Height
14.75 in
Width
12.5 in
Fixture Voltage
120V
Finish
Silver Leaf
Body Material
Hand-Crafted Iron and Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-11
Zoro #
G815447578
UPC #
782042128156
Country of Origin
Philippines
Dimensions
Height
14.75 in
Width
12.5 in
Length
12.5 in
Details
Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Body Material
Hand-Crafted Iron and Stainless
Watts
60W
Shade Color
Handmade Venetian W/24K Gold
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Designer
Corbett Standard
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Shade Material
Glass
Extention
5.5 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Orientation
Left
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.