Zoro Homepage

Circo 12 Light Chandelier 45.5 In. Warm Silver Leaf

  • Mfr # 240-412-WSL

  • Zoro # G715448927


product price: $7,531.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Warm Silver Leaf
Number of Lights
12
Bulb Included
No
Material
Hand-Crafted Iron and Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-412-WSL
Zoro #
G715448927
UPC #
782042464971
Country of Origin
Philippines

Dimensions

Length
45.5 in
Chain Length
78.5 in
Height
12.25 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Warm Silver Leaf
Number of Lights
12
Bulb Included
No
Material
Hand-Crafted Iron and Stainless
Standards
UL Dry
Voltage
120V
Includes
Fixture, Hardware
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
12
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.