Zoro Homepage

Circo 8 Light Chandelier 33 In. Satin Silver Leaf

  • Mfr # 240-48

  • Zoro # G315448792


product price: $5,419.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Satin Silver Leaf
Height
11 in
Bulb Included
No
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-48
Zoro #
G315448792
UPC #
782042032620
Country of Origin
Philippines

Dimensions

Height
11 in
Length
33 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Satin Silver Leaf
Bulb Included
No
Shade Material
Glass
Material
Hand-Crafted Iron and Stainless
Number of Lights
8
Standards
UL Dry
Voltage
120V
Includes
Fixture, Hardware
Shade Color
Hand-Crafted Clear Venetian
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Socket Count
8
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.