Zoro Homepage

Ciro 2 Light Wall Sconce 8.5 In. Antique Silver Leaf Stainless

  • Mfr # 256-12

  • Zoro # G915449755


product price: $986.00
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Fixture Voltage
120V
Finish
Antique Silver Leaf Stainless
Lamp Included
No
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-12
Zoro #
G915449755
UPC #
782042685819
Country of Origin
Philippines

Dimensions

Height
15.5 in
Width
8.5 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Antique Silver Leaf Stainless
Item
Wall Sconce
Lamp Included
No
Shade Color
Clear
Standards
UL Dry
Includes
Fixture, Hardware
Watts
8W
Body Material
Hand-Crafted Iron
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
3.75 in
Slope Compatible
No
Shade Material
Glass
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.