Zoro Homepage

Copenhagen 1 Light Wall Sconce 5.5 In. Black Brass

  • Mfr # 447-19-BBR

  • Zoro # G715448873


product price: $984.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Lamp Included
No
Watts
15W
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-19-BBR
Zoro #
G715448873
UPC #
782042459410
Country of Origin
China

Dimensions

Height
19.75 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Lamp Included
No
Watts
15W
Shade Color
Clear
Body Material
Brass
Includes
Fixture, Hardware
Standards
UL Damp
Designer
Corbett Standard
Slope Compatible
No
Extention
6.5 in
Battery Included
No
Shade Material
Glass
Socket Count
1
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.