Zoro Homepage

Copenhagen 1 Light Wall Sconce 6.25 In. Black Brass

  • Mfr # 447-13-BBR

  • Zoro # G215447543


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Body Material
Brass
Includes
Fixture, Hardware
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-13-BBR
Zoro #
G215447543
UPC #
782042455528
Country of Origin
China

Dimensions

Height
13.5 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Body Material
Brass
Includes
Fixture, Hardware
Shade Color
Clear
Lamp Included
No
Standards
UL Damp
Watts
15W
Battery Included
No
Designer
Corbett Standard
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Extention
7.5 in
Slope Compatible
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.