Zoro Homepage

Coppa 1 Light Wall Sconce in Warm Silver Leaf Finish

  • Mfr # 554-01-WSL

  • Zoro # G922646901


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Color
Warm Silver Leaf
Width
12.5 in
Fixture Voltage
120 V
Shade Type
Matte Cloud Seeded Glass
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554-01-WSL
Zoro #
G922646901
UPC #
197292147480
Country of Origin
Philippines

Dimensions

Width
12.5 in
Overall Dimension
12.5in. W x 37.75in. H
Height
37.75 in

Details

Color
Warm Silver Leaf
Fixture Voltage
120 V
Shade Type
Matte Cloud Seeded Glass
Item
Chandelier
Lamp Base
E12
Power Source
Hardwired
Finish
Warm Silver Leaf
Dimmable
No
Standards
UL Listed; cUL DampRated
Fixture Wattage
10 W
Number of Bulbs
1
Lamp Included
No
Bulb Type
B11
Slope Ceiling Adaptable
No
Back Plate Type
Rectangle; 2.5in. W x 11.75in. H
Body Material
Iron

Description

Coppa is a quiet study in the layering of light. A softly domed, concentric matte cloud seedy glass shade recalls the shape of a blooming flower, casting a gentle uplight that feels both dimensional and refined. Its elongated, textured brass stem-finished in either Vintage Gold Leaf or Warm Silver Leaf-spans 33.25 inches, bringing graceful drama and a touch of tailored elegance to the wall. Coppa delivers a luminous glow that’s at once structured and soft-sculptural and undeniably romantic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.