Coralie 1 Light Pendant 14.25 In. Vintage Gold Leaf
- Mfr # 434-14-VGL
- Zoro # G815447622
product price:Â
$
1,675.00
/ea
Free Shipping & Returns
Key Features
Length
14.25 in
Voltage
120V
Shade Material
Capiz
Chain Length
72 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434-14-VGL
- Zoro #
- G815447622
- UPC #
- 782042455160
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Capiz
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Damp
- Material
- Steel
- Watts
- 15W
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
- Socket Count
- 1
Dimensions
- Height
- 13.5 in
- Length
- 14.25 in
- Width
- 14.25 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.