Zoro Homepage

Corbin 10.5 in. Wall Sconce Vintage Brass

  • Mfr # 482-01-VB

  • Zoro # G216052142


product price: $968.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Series
Corbin
Includes
Fixture, Hardware
CRI
90
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-01-VB
Zoro #
G216052142
UPC #
197292104520
Country of Origin
China

Dimensions

Width
10.5 in
Height
30 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
11 in

Details

Number of Bulbs
1
Item
Sconce
Series
Corbin
Includes
Fixture, Hardware
CRI
90
Glass Color
Vintage Brass
Lumens
475
Fixture Wattage
12 W
Body Material
Brass
Fixture Voltage
120 V
Color Temperature
2700 K
Damp/Wet Rating
ETL Damp
Finish
Vintage Brass
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Integrated LED
Yes

Description

A study in layering, transparency, and colored glass techniques, Corbin has an ethereal windchime-like silhouette. The central tubes are accented by large oblong shades resembling beads on a necklace. These modern forms are enhanced by the use of clear and tinted ombre glass, which creates a stunning display when illuminated by the central LED tube. Corbin is available as a 1-light pendant, 1-light sconce, and 3-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.