Zoro Homepage

Corda 2 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 557-02-VB

  • Zoro # G222646908


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Height
27.75 in
Dimmable
No
Slope Ceiling Adaptable
No
Fixture Wattage
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557-02-VB
Zoro #
G222646908
UPC #
197292152774
Country of Origin
Viet Nam

Dimensions

Height
27.75 in
Width
17.25 in
Overall Dimension
17.25in. W x 27.75in. H

Details

Power Source
Hardwired
Dimmable
No
Slope Ceiling Adaptable
No
Fixture Wattage
13 W
Fixture Voltage
120 V
Number of Bulbs
2
Shade Type
Matte Cloud Glass
Body Material
Steel
Finish
Vintage Brass
Item
Wall Sconce
Standards
UL Listed; cETL DampRated
Color
Vintage Brass
Lamp Included
No
Back Plate Type
Round; 4.75in. W x 3.5in. H

Description

Corda draws inspiration from the elegance of heirloom jewelry-where light becomes adornment, and structure tells a story. Hand-blown matte cloud glass spheres are suspended from gleaming Vintage Brass chains, accented by delicate ball chain details, evoking the richness of layered pearl and charm necklaces. Available as a 2-light sconce, a 6-light linear, and a dramatic 12-light chandelier, Corda’s layered suspension system allows for customizable hanging methods, introducing an unexpected sense of movement and personalization. It brings a sense of intimacy and ornament to a space, casting a warm, glamorous glow that is both delicate and intentional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.