Zoro Homepage

Corfu 16 Light Chandelier in Ivory Coco

  • Mfr # 511-40-IYC

  • Zoro # G016138763


product price: $7,091.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Ivory Coco
Chain Length
72 in
Fixture Wattage
10 W
Series
Corfu
Lamp Base
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-40-IYC
Zoro #
G016138763
UPC #
197292123064
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
39.75 in
Width
40 in

Details

Housing Finish
Ivory Coco
Number of Lights
16
Fixture Wattage
10 W
Series
Corfu
Lamp Base
B11
Material
Iron
Voltage
120V
Bulb Type
E12 Candelabra Base
Bulb Included
No
Item
Chandelier
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

A delicate botanical motif gives this contemporary Sputnik design an organic twist, while intertwining couture artistry. Corfus soft, wispy petals sprout from a central point, creating a burst of light and life. Natural materials like bleached abaca and coco shells impart a neutral tonality and airy quality. As a semi-flush mount in two sizes or a chandelier in three sizes, Corfu is a whimsical delight for the senses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.