Zoro Homepage

Cormoran 1 Light Wall Sconce 10 In. Vintage Brass

  • Mfr # 408-01-VB

  • Zoro # G015448955


product price: $1,338.00
/ea
Free Shipping & Returns

Key Features

Height
59.75 in
Width
10 in
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408-01-VB
Zoro #
G015448955
UPC #
782042412675
Country of Origin
India

Dimensions

Height
59.75 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Shade Color
White
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Standards
UL Damp
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Extention
11 in
Socket Count
1
Shade Material
Linen
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.