Zoro Homepage

Cortina 1 Light Linear in Vintage Brass Finish

  • Mfr # 550-01-VB

  • Zoro # G122646893


product price: $2,087.99
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Width
72 in
Canopy Type
Rectangle; 15in. W x 1.5in. H
Chain Length
72 in
Overall Dimension
4.75in. L x 72in. W x 5in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-01-VB
Zoro #
G122646893
UPC #
197292153313
Country of Origin
Viet Nam

Dimensions

Width
72 in
Chain Length
72 in
Overall Dimension
4.75in. L x 72in. W x 5in. H
Height
5 in
Length
4.75 in

Details

Bulb Included
No
Canopy Type
Rectangle; 15in. W x 1.5in. H
Power Source
Hardwired
Shade Type
Piastre Cast Glass
Frame Finish
Vintage Brass
Standard
UL Listed; cETL DampRated
Light Bulb Wattage
56 W
Number of Lights
1
Item
Semi Flush
Color
Vintage Brass
Frame Material
Brass
Dimmable
Yes
Slope Ceiling Adaptable
No
Voltage
120-277 V

Description

Inspired by a modern mobile, Cortina’s linear bars dangle from a complex marionette suspension. Beneath the Vintage Brass-finished frame, cast piastre glass with a subtle optic texture adds interest to the streamlined fixture. As a 3-light chandelier, Cortina can serve as a piece of functional art in a grand entryway. The single island light is perfect above a kitchen counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.