Zoro Homepage

Cortona 2 Light Wall Sconce 13.5 In. Vintage Gold Leaf

  • Mfr # 436-48-VGL

  • Zoro # G315447979


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Height
48 in
Width
13.5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-48-VGL
Zoro #
G315447979
UPC #
782042455221
Country of Origin
Philippines

Dimensions

Height
48 in
Width
13.5 in
Length
13.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Watts
40W
Number of Bulbs
2
Body Material
Steel
Standards
UL Damp
Shade Color
White
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Shade Material
Linen
Bulb Shape
E12 Candelabra Base
Socket Count
2
Battery Included
No
Slope Compatible
No
Extention
10.5 in

Description

Vine-like arms in Vintage Gold Lead curve around Cortona's tapered White Linen shades. This natural beauty adds a soft light and sculptural feeling to any space. Available as a 1 or 2-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.