Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolce 12 Light Linear 42 In. Champagne Leaf

  • Mfr # 109-512-CPL

  • Zoro # G115446547


product price: $5,976.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Length
42 in
Width
20 in
Height
24 in
Bulb Included
No
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-512-CPL
Zoro #
G115446547
UPC #
197292052210
Country of Origin
Philippines

Dimensions

Length
42 in
Width
20 in
Height
24 in

Details

Item
Linear
Bulb Included
No
Finish
Champagne Leaf
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Designer
Corbett Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Standards
UL Dry
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
12
Material
Hand-Worked Iron

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.