Zoro Homepage

Dolce 4 Light Semi Flush 16 In. Champagne Leaf

  • Mfr # 109-34-CPL

  • Zoro # G815446663


product price: $1,624.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Leaf
Includes
Fixture, Hardware
Voltage
120V
Body Material
Hand-Crafted Iron
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-34-CPL
Zoro #
G815446663
UPC #
782042465091
Country of Origin
Philippines

Dimensions

Width
16 in
Length
16 in
Height
15.5 in
Canopy Width
7 in

Details

Item
Semi Flush
Finish
Champagne Leaf
Includes
Fixture, Hardware
Voltage
120V
Body Material
Hand-Crafted Iron
Watts
60W
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
4
Bulb Included
No
Slope Compatible
No
Standards
UL Dry
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.