Zoro Homepage

Dolcetti 1 Light Wall Sconce 6 In. Dolcetti Silver

  • Mfr # 150-11

  • Zoro # G715447890


product price: $766.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Fixture Voltage
120V
Finish
Dolcetti Silver
Shade Color
Mixed Shells W Crystal Accents
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-11
Zoro #
G715447890
UPC #
782042764576
Country of Origin
Philippines

Dimensions

Height
18.5 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Dolcetti Silver
Item
Wall Sconce
Shade Color
Mixed Shells W Crystal Accents
Includes
Fixture, Hardware
Standards
UL Dry
Number of Bulbs
1
Watts
40W
Lamp Included
No
Body Material
Hand-Crafted Iron
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
3.5 in
Bulb Shape
E12 Candelabra Base
Socket Count
1
Slope Compatible
No
Designer
Corbett Standard
Shade Material
Shell

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.